Shop All Tape Measures
Keson
100 ft/30m Tape Measure, 1/2 in Blade
Mfr # OTR-18M-100
Zoro # G4762694
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 2 mm
- Measurement Type SAE/Metric
- Case Material ABS Plastic
- Blade Color White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # OTR-18M-100
- Zoro # G4762694
- UPC # 052837000517
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 30 m, 100 ft |
Case Height | 12 in |
Case Length | 7 1/2 in |
Blade Length - Metric | 30 m |
Blade Length - SAE | 100 ft |
Case Depth | 1 1/2 in |
Description
The KESON OTR-18M-100 100 ft/30m Tape Measure is the ideal tool for any kind of measuring job. It has a long blade, which makes it easy to measure even the longest distances. With graduations on both sides, this tape measure offers convenience and accuracy in measurements. It has double throat rollers that provide smooth operation, while its hook end provides extra support when measuring objects. The tape measure features an ABS case with a yellow/white fiberglass blade. If you are looking for an accurate tape measure with high durability, the KESON OTR-18M-100 100 ft/30m Tape Measure is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- WESTWARD Masonry Bit, 5/16 In, 4 In L, 1/4 Shank (6PTD0)
- KRAFT TOOL Duck Bill Trowel, Square, 2 x 10 in, Steel (GG444PF)
- SUNEX DIE GRINDER PENCIL AIR KIT/SET (SUSX245K)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (OTR-18M-200)
- KESON 33 ft Tape Measure, 1 in Blade (PGT1833V)
- KESON 25 ft Engineer's Tape Measure, 1 3/16 in Blade (PG181025WIDEV)
- KESON 50 m Tape Measure, 1/2 in Blade (FLT50MM)
- KESON 100 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-100)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- Keson Tape Measures