Shop All Tape Measures
Keson
100 ft/30m Engineer's Tape Measure, 1/2 in Blade
Mfr # OTR-10M-100
Zoro # G3970425
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft, 2 mm, cm, m
- Stud Markings Yes
- Rewind Type Manual
- Features Double-Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # OTR-10M-100
- Zoro # G3970425
- UPC # 052837001118
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 30 m, 100 ft |
Case Length | 7 1/2 in |
Blade Length - Metric | 30 m |
Blade Length - SAE | 100 ft |
Case Depth | 1 1/2 in |
Case Height | 12 in |
Description
The Keson OTR-10M-100 100 ft/30m Engineer's Tape Measure is the ideal tool for any project. It has graduations in both metric and imperial units, making it easy to measure up with this tape measure. With a yellow and white blade color, this tape measure is easy to spot on any job site. The 1/2 in. wide blade has double throat rollers and a hook end that helps you reach tight spaces with ease. Its rewind type is manual and its case material is ABS. The Keson OTR-10M-100 100 ft/30m Engineer's Tape Measure will help you complete your next project without having to worry about accuracy or efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- MORSE Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-8' 10-1/2)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- KESON 300 ft/90m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-300)
- KESON 100 ft/30m Tape Measures, 1/2 in Blade (MC-18M-100)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (D18646)
- CRESCENT LUFKIN 1" x 25' Quikread® Power Return Yellow Clad Tape Measure (PQR1425N)
- Keson Measuring and Layout Tools