Shop All Tape Measures
Keson
100 ft Tape Measures, 1/2 in Blade
Mfr # MC-10-100
Zoro # G4762545
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/10, 1/100 ft
- Case Color Black
- Rewind Type Manual
- Stud Markings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # MC-10-100
- Zoro # G4762545
- UPC # 052837001316
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 100 ft |
Blade Length - SAE | 100 ft |
Case Depth | 1 1/2 in |
Case Length | 6 1/2 in |
Case Height | 6 1/2 in |
Description
Engineers Long Tape Measure, Features Tether Ready, Case Material Stainless Steel, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, Case Length 6 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Numeric Marks Decimals, Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- ZORO SELECT Straight Flute Drill, Size 9/64 in, Bright (470-101406)
- HUSQVARNA Single Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 S)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-18-300)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-1810-100)
- KESON 50 m Tape Measure, 1/2 in Blade (FLT50MM)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- SPER SCIENTIFIC Sper Scientific LUCL-2006 Chlorine Meter (LUCL-2006)
- Keson Measuring and Layout Tools