Shop All Tape Measures
Keson
100 ft Tape Measure, 3/8 in Blade
Mfr # ST18100Y
Zoro # G3711373
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Rewind Type Manual
- Lock Type Nonlocking
- Stud Markings Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # ST18100Y
- Zoro # G3711373
- UPC # 052837023516
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 3/8 in |
Blade Length - SAE | 100 ft |
Case Height | 4 5/8 in |
Case Length | 4 5/8 in |
Case Depth | 1 in |
Description
Long Tape Measure, Features 16 in Stud Markings, Case Material Stainless Steel, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 4 5/8 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" Chisel Bit File - Three Square (17081)
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- PACIFIC HANDY CUTTER Enclosed Fixed Blade Safety Cutter, Plastic (BC347)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- KESON 165 ft/50m Tape Measure, 1/2 in Blade (FLT18M165)
- KESON 200 ft Tape Measure, 3/8 in Blade (NRS18200)
- KESON 16 ft/5m Tape Measure, 1 in Blade (PGT18M16V)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-200)
- CRESCENT 1-1/4" x 25' Shockforce™ G2 Magnetic Tape Measure (LM1225-02)
- Keson Tape Measures