Shop All Tape Measures
Keson
100 ft Tape Measure, 3/8 in Blade
Mfr # NR18-100
Zoro # G4762886
original price:
$58.85
5% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Standout Not Rated
- Lock Type Nonlocking
- Blade Coating Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # NR18-100
- Zoro # G4762886
- UPC # 052837001903
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 3/8 in |
Case Height | 12 1/4 in |
Case Length | 7 1/2 in |
Case Depth | 1 1/2 in |
Blade Length - SAE | 100 ft |
Description
Long Tape Measure, Features Double-Sided, Case Material Polycarbonate, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Gray, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Numeric Marks Feet, Inches, Standout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN (3NCTPGA332-BNC200)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1347)
- MILWAUKEE TOOL M18 Crimper and Die Kit, 18 V (2679-22, 49-16-KITC)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- KESON 200 ft Tape Measure, 3/8 in Blade (NR18-200)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NR10-100)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON Engineers and SAE Tape Measure (PGPRO181033V)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- A E S INDUSTRIES ELECTRICAL TAPE-BLACK - EA (AD33546)
- Keson Tape Measures