Shop All Tape Measures
Keson
100 ft Surveyors Tape Measures, 1/4 in Blade
Mfr # SR-10-100
Zoro # G4634034
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Surveyors Tape Measures
- Graduations 1/10 ft
- Rewind Type Manual
- Case Type No Case
- Blade Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # SR-10-100
- Zoro # G4634034
- UPC # 052837005604
- Country of Origin Korea, Republic of
- Category Tape Measures
Dimensions
Blade Width | 1/4 in |
Blade Length | 100 ft |
Blade Length - SAE | 100 ft |
Description
Surveyors Rope, Features Tether Ready, Case Material Not Applicable, System of Measurement SAE/Engineers Scale, Graduation Marks 1/10 ft, Tip Style Loop, Zero Point Location Loop End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/4 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Not Applicable, Case Length Not Applicable, Lock Type Nonlocking, Graduation Units Feet, Numeric Marks Decimals, Feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal (932031)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive (80416)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1803RF)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-5)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST5018)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810200E)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58914)
- Keson Tape Measures