Shop All Tape Measures
Keson
100 ft Engineer's Tape Measure, 3/8 in Blade
Mfr # ST101003X
Zoro # G3667316
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Standout Not Rated
- Measurement Type Engineers
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # ST101003X
- Zoro # G3667316
- UPC # 052837027118
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 3/8 in |
Case Height | 4 5/8 in |
Blade Length - SAE | 100 ft |
Case Length | 4 5/8 in |
Case Depth | 1 in |
Description
Engineers Long Tape Measure, Features 16 in Stud Markings, Rubber Grip, Speed Rewind, Case Material Stainless Steel, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 4 5/8 in, Lock Type Nonlocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/8"R, 3/4"D (CC757N-01)
- MILWAUKEE TOOL 8 in. Diamond Ultra Wet Core Bit (48-17-5080)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- WESTWARD Combination Wrench, SAE, 1in Size (36A185)
- KESON 50 ft Engineer's Tape Measure, 3/8 in Blade (ST10503X)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-18-100)
- KESON 100 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-100)
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- STANLEY DeWalt ToughSeries 16 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36916S)
- Keson Tape Measures