Shop All Tape Measures
Keson
100 ft Engineer's Tape Measure, 3/8 in Blade
Mfr # NRS10100H
Zoro # G3648802
$59.81
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Blade Material Steel
- Blade Length 100 ft
- Stud Markings No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # NRS10100H
- Zoro # G3648802
- UPC # 052837022687
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 3/8 in |
Case Height | 11 1/2 in |
Case Length | 8 3/4 in |
Blade Length - SAE | 100 ft |
Case Depth | 1 1/2 in |
Description
Engineers Long Tape Measure, Features Double-Sided, Case Material Polycarbonate, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Steel, Blade Width 3/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 8 3/4 in, Lock Type Nonlocking, Graduation Units Feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (8976)
- RIDGID Screw, 1/4-20 X 1/2 Hex (60265)
- LENOX Hole Saw, Bi-Metal, Dia 1-5/8 (3002626L)
- ZORO SELECT O Ring Tool (WWG-DISP-ORTOOLB)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-200)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTR-18-200)
- KESON 100 ft Tape Measure, 3/8 in Blade (NRS18100)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-1810-100)
- CRESCENT LUFKIN 3/8" x 100' Engineer's Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100D)
- Keson Tape Measures