Shop All Tape Measures
Keson
100 ft Engineer's Tape Measure, 1/2 in Blade
Mfr # OTR-10-100
Zoro # G4045124
original price:
$23.89
5% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Stud Markings Yes
- Standout Not Rated
- Case Color High-Visibility Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # OTR-10-100
- Zoro # G4045124
- UPC # 052837001415
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 1/2 in |
Case Depth | 1 1/2 in |
Blade Length - SAE | 100 ft |
Case Length | 7 1/2 in |
Case Height | 12 in |
Description
If you need a tape measure that can measure up to 100 ft in length, the Keson OTR-10-100 is the tool for you. The 1/2 in. blade is made of fiberglass and has a white finish. Featuring double throat rollers and a hook end, this tape measure provides greater control when measuring. With 1/10 and 1/100 ft graduations on both sides of the blade, it makes it easy to read measurements accurately. This manual rewind tape measure has an orange case color and open case type. The Keson Engineers Tape Measure is durable enough to handle all your measuring needs with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- DEWALT Hangermate Socket Driver, Wood, Steel Polished (PFM2201150)
- KO-KEN Universal Joint 1/2 Square 55.8mm Z-series 1/2 Sq. Drive (4771Z)
- EATON BUSSMANN Puller, Fuse, Small (FP-A3)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-50)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- APEX TOOL GROUP Lufkin 1/4in. x 6' Executive Diameter Pocket Tape, to 100ths (W606PD)
- Keson Measuring and Layout Tools