Shop All Utility Knives
Kershaw
Throwing Knife Spear, 9" L
Mfr # 1747BWX
Zoro # G7108066
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Target Throwing
- Blade Operation Fixed Blade
- Handle Type Paracord Wrapped
- Blade Material Steel: 3Cr13, Black-Oxide BlackWash
- Blade Type Spear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kershaw
- MFR # 1747BWX
- Zoro # G7108066
- UPC # 87171039084
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 9" |
Details
Item | Throwing Knife |
Application | Target Throwing |
Blade Operation | Fixed Blade |
Handle Type | Paracord Wrapped |
Blade Material | Steel: 3Cr13, Black-Oxide BlackWash |
Blade Type | Spear |
Handle Material | 3Cr13 |
Description
Throwing Knives Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- KERSHAW Boot Knife, Fixed Blade Utility, 8.7" L (4007)
- KERSHAW Duojet 3.25" Blade Knife, 8300 (KER8300)
- SWIFT SAFETY CUTTER Safety Knife, Safety Blade, General Purpose (CT-SCY)
- CARDINAL SAFETY CO Recessed 5.5in L, 10 PK (C-103R)
- PACIFIC HANDY CUTTER 4 in General Purpose Fixed Blade Utility Box Cutter, Aluminum, 12PK (HC900)
- GARDENCARE Sod Harvest Utility Knife Blue Handle 3 in Blade (GA146668)
- LENOX Utility Knife Utility, 5 1/2 in L (20353-SSRK1)
- Kershaw Knives, Cutters & Snips