Shop All Utility Knife Blades
Kershaw
Knife Faultline 3 In Blade
Mfr # KER8760
Zoro # G7790957
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kershaw
- MFR # KER8760
- Zoro # G7790957
- Country of Origin China
- Category Utility Knife Blades
Details
Item | Knife Faultline 3 In Blade |
Description
Knife Faultline 3 In Blade
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- MILWAUKEE TOOL 4" 6 TPI High Carbon Steel Jig Saw Blade (5 Pack) (48-42-0500)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- KERSHAW Knife Leek W/ Carbon Fiber Handle (KER1660CF)
- KERSHAW Knife Atmos 3 In Blade (KER4037)
- KERSHAW Knife Camp 10 Tan 10 In Blade (KER1077TAN)
- KERSHAW Shuffle Folding Knife (KER8700)
- KERSHAW Knife Fringer 3 In Blade (KER8310)
- IRWIN TOOLS Bi-Metal Safety Blade, 5PK (2088100)
- ALLWAY K-Series Retractable Utility Knife, 3 Blades Pack (RK4)
- Kershaw Utility Knife Blades