Shop All Automotive Specialized Tools
Kershaw
Knife Decimus 3.25 In Blade
Mfr # KER1559
Zoro # G7191285
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kershaw
- MFR # KER1559
- Zoro # G7191285
- Country of Origin China
- Category Automotive Specialized Tools
Details
Item | Knife Decimus 3.25 In Blade |
Description
Knife Decimus 3.25 In Blade
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Fender, 7 in. x 20 in. x 6 in., Round (17700G)
- CHICAGO DIE CASTING Pulleys 275A 5/8 Chicago Sgle (275AX275X058)
- JJ KELLER Driver Vehicle Inspection Form, With Carbon, 2 Plies, 31 Sets (685)
- FEL-PRO Turbo Mounting Gasket, Es72468 (ES72468)
- DENDESIGNS Manual Non-Drip Tip (DE1860850)
- MARTIN TOOLS Wing- Ding Spoon Dolly (1056)
- LISLE DRIVING WRENCH RP 1-7/8" (LI43410)
- S&G TOOL AID UPHLSTRY CLIP REMOVAL TOOL (SG87810)
- STREAMLIGHT Lens/Refl Assy (75956)
- REFRESH YOUR CAR MINI DIFFUSR LMNLME 2PK (E301451200)
- OREGON Throttle Wire Bender (42-455)
- Kershaw Service & Shop Tools