Kershaw KER8760X 3 in. Knife Faultline Blade
Mfr # KER8760X
Zoro # G403929127
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kershaw
- MFR # KER8760X
- Zoro # G403929127
- UPC # 87171053516
- Country of Origin China
- Category Folding & Pocket Knives
Description
This is the one you add to your truck box, toss in your go-bag, or slip into the pocket of your tactical pants. Everything about it says, "practical, reliable, and sturdy. This right-sized knife fits comfortably in the hand, but offers a bigger blade than you might expect. The broad blade provides efficient slicing while the clipped point delivers good piercing capability. Made of quality 8Cr13MoV stainless steel, the Faultline’s blade is black-oxide coated to give it a tactical look while adding an extra layer of corrosion protection. The handle is olive drab glass-filled nylon with a rubberized, super-grippy and textured overmold. Heavy Jumping on the blade back adds additional grip. To bring this knife in at an adventure-ready weight, Kershaw adds an inset liner lock, which provides the blade-lockup security of a locking liner with less bulk and at a lighter weight.
Features- KVT ball-bearing opening
- Flipper, Inset liner lock, Clam pack
- Size: 3 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC SEAL KNOCK OUT 1-1/2"" (49154)
- SPEEDAIRE Air Angle Grinder, Light, 0.5 HP, 90 psi (48MA03)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- GRAY TOOLS 6-1/4" Lineman's Combination Plier, With Cutter (B210B)
- KERSHAW Leek Knife, Black (1660CKTST)
- KERSHAW KNIFE HUB (KER1180)
- KERSHAW KAPSULE; Knife (1190)
- KERSHAW Folding Knife, Blackwash Finish (1306BW)
- KERSHAW DRIVETRAIN; Knife (8655)
- KERSHAW Folding Knife, SpeedSafe (1620FL)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- Kershaw Knives, Cutters & Snips