Shop All Folding & Pocket Knives
Kershaw
Kershaw KER1225 Reverb Extra Long Carabiner Knife
Mfr # KER1225
Zoro # G803950585
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kershaw
- MFR # KER1225
- Zoro # G803950585
- UPC # 87171054759
- Country of Origin China
- Category Folding & Pocket Knives
Description
Kershaw super-sized the Reverb. Like the original, this one is compact and lightweight-great for outdoor activities. But now it has a longer, upswept blade with plenty of belly for efficient slicing. Yet we kept the slim height and width. So while the Reverb XL is substantial, it’s still not bulky in your pocket.
Features- Carabiner clip & manual opening
- Frame lock & single position extra deep carry
- Steel: 8CR13MOV, Titanium Carbo-Nitride Coating
- Handle: G10
- Blade Length: 3.3"
- Pattern: Reverb Extra Long
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #58 Jobber Length Drill TIN Coated 118 Deg. Pt (5411879)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -5'82)
- KERSHAW Blur Knife, Serrated Blade (1670TBLKST)
- KERSHAW KAPSULE; Knife (1190)
- KERSHAW Folding Knife, SpeedSafe (1620FL)
- KERSHAW Folding Knife, Multi-Func, Black (8700BLK)
- KERSHAW Leek Knife, Black (1660CKTST)
- KERSHAW Folding Knife, SpeedSafe, 2.4" Blade (1620ST)
- GERBER Folding Knife, 8-1/2 in Overall L (31-004057)
- Kershaw Knives, Cutters & Snips