Kershaw 8720 2.4 in. Shuffle Diy Knife
Mfr # 8720
Zoro # G603950440
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kershaw
- MFR # 8720
- Zoro # G603950440
- UPC # 87171048932
- Country of Origin China
- Category Folding & Pocket Knives
Description
The kershaw shuffle has proven so popular that we're introducing a new tricked-out shuffle for 2017. The new shuffle diy, in its garage-appropriate black coloring, features a bit driver and two screwdriver bits, plus a jump ring along with the shuffle's usual handy features. As always, the shuffle is a compact knife and is equipped with a shorter, but wider blade. The blade is made of quality stainless steel known for its ability to hold an edge, strength, and hardness. Black-oxide blade coating helps protect the blade. The handle's finger conthhhhours fit the hand comfortably. A liner lock secures the shuffle's blade open in use, but closes easily when its tasks are done. And yes, the bottlecap lifter, built into the back of the knife, is still there. Because diy is hard. As a utility knife, a work knife, or just a great multi-function pocketknife and now with a bit driver, bits, and jump ring the shuffle diy is the right choice.
Features- Thumbstud
- Manual opening
- Liner lock
- Single-position pocketclip
- Bottle opener, bit driver with flathead and philips screwdriver bits, keychain ring
- Steel: 8CR13MOV, Black-Oxide Coating
- Handle: Glass-Filled Nylon
- Blade Length: 2.4 in. (6 cm)
- Closed length: 3.25 in. (8.3 cm)
- Overall Length: 5.75 in. (14.6 cm)
- Weight: 3.5 oz (100 g)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- HHIP Ultra Quality 58 Piece 5/8" T Slot 1/2-13 Stud Size Clamping Kit (3901-0006)
- PROTO Socket Bit 1/2 in Dr, 7 3/16 in L, Chrome (J54415/8XL)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124D)
- KERSHAW Folding Knife, Blackwash Finish (1306BW)
- KERSHAW Barricade Rescue Knife, 8650 (KER8650)
- KERSHAW Black Blur Knife, Smooth Blade (1670BLK)
- KERSHAW Chill Folding Knife, Plain Blade, 3-1/8" (3410)
- KERSHAW Onion Leek Knife, SS Handle (1660)
- KERSHAW OSO Sweet Knife, Plain (1830)
- OLD TIMER Folding Pocket Knife, 3 in L Blade, 7Cr17 High Carbon Stainless Steel Blade, 2Blade (94OTW)
- Kershaw Folding & Pocket Knives