Shop All Utility Knives
Kershaw
Boot Knife, Fixed Blade Utility, 8.7" L
Mfr # 4007
Zoro # G7100311
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Co-Molded
- Blade Material Steel: 8Cr13MoV, Black-Oxide Coating
- Blade Operation Fixed Blade
- Blade Type Utility
- Overall Length 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kershaw
- MFR # 4007
- Zoro # G7100311
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 8.7" |
Blade Length | 4.40" |
Details
Handle Type | Co-Molded |
Item | Boot Knife, Fixed Blade |
Blade Material | Steel: 8Cr13MoV, Black-Oxide Coating |
Blade Operation | Fixed Blade |
Blade Type | Utility |
Application | Tactical |
Handle Material | Rubber |
Features | Lanyard Hole, Secure Grip |
Description
Boot Knife,Fixed Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- STABILA LEVEL 48""ALUM DLX 3VIAL (37816)
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- STANLEY Safety Knife Safety Blade, 7 in L (FMHT10365)
- KERSHAW Duojet 3.25" Blade Knife, 8300 (KER8300)
- GREAT NECK Knife, Folding Replaceable (12113)
- JONARD TOOLS Heavy-Duty Utility Knife (UKN-3)
- KLEVER Hook-Style Safety Cutter 6 1/2 in L, 10 PK (ECO-200XC-20EX)
- SPARCO Fast Point Snap Off Blade Knife, 5-3/4", Yellow/Black (SPR01470)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- STANLEY Safety Knife, Self-Retracting, 5 7/8 in L, Rounded Steel Safety Blade, General Purpose, Orange (10-189C)
- Kershaw Knives, Cutters & Snips