Shop All Folding & Pocket Knives
Kershaw
Blur - Black-Blackwash
Mfr # 1670BW
Zoro # G403950411
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kershaw
- MFR # 1670BW
- Zoro # G403950411
- UPC # 87171036335
- Country of Origin China
- Category Folding & Pocket Knives
Description
Blur - Black/Blackwash
Manufacture ID: 1670BW
Kershaw has added an awesome BlackWash finish to one of their most popular knives: the black Blur.
BlackWash gives the blade an already-broken-in look—like a favorite well-worn pair of jeans. The coating provides an extra measure of protection for the metal, and the BlackWash helps hide any additional scratches you may put on the knife during normal use.
Like all Blurs, this new BlackWash version is equipped with a big, slightly recurved blade that’s ideal for multitasking. The blade shape offers both excellent slicing and piercing capabilities. High-performance Sandvik 14C28N stainless steel provides the Blur's blade with corrosion resistance and excellent edge-holding ability.
The handle is built of durable 6061-T6 anodized aluminum, which is sometimes described as “aircraft aluminum” since it is a common material used for aircraft fittings. It's lightweight, extremely durable, and accepts a dye well so Kershaw can create colored handles that are scratch resistant and extra tough. Trac-Tec grip-tape inserts provide an extra-secure grip.
For easy one-handed opening, the Blur is equipped with SpeedSafe assisted opening. The pocket clip is reversible for a choice of tip-up or tip-down carry.
Features:
- SpeedSafe® assisted opening
- Liner lock
- Thumbstud
- Reversible pocket clip (tip-up/down)
Specifications:
- Steel: Sandvik 14C28N, DLC BlackWashTM coating
- Handle: 6061-T6 anodized aluminum, Trac-Tec inserts
- Blade Length: 3.4"
- Closed Length: 4.5"
- Overall Length: 7.9"
- Weight: 3.9 oz.
Manufacture ID: 1670BW
Kershaw has added an awesome BlackWash finish to one of their most popular knives: the black Blur.
BlackWash gives the blade an already-broken-in look—like a favorite well-worn pair of jeans. The coating provides an extra measure of protection for the metal, and the BlackWash helps hide any additional scratches you may put on the knife during normal use.
Like all Blurs, this new BlackWash version is equipped with a big, slightly recurved blade that’s ideal for multitasking. The blade shape offers both excellent slicing and piercing capabilities. High-performance Sandvik 14C28N stainless steel provides the Blur's blade with corrosion resistance and excellent edge-holding ability.
The handle is built of durable 6061-T6 anodized aluminum, which is sometimes described as “aircraft aluminum” since it is a common material used for aircraft fittings. It's lightweight, extremely durable, and accepts a dye well so Kershaw can create colored handles that are scratch resistant and extra tough. Trac-Tec grip-tape inserts provide an extra-secure grip.
For easy one-handed opening, the Blur is equipped with SpeedSafe assisted opening. The pocket clip is reversible for a choice of tip-up or tip-down carry.
Features:
- SpeedSafe® assisted opening
- Liner lock
- Thumbstud
- Reversible pocket clip (tip-up/down)
Specifications:
- Steel: Sandvik 14C28N, DLC BlackWashTM coating
- Handle: 6061-T6 anodized aluminum, Trac-Tec inserts
- Blade Length: 3.4"
- Closed Length: 4.5"
- Overall Length: 7.9"
- Weight: 3.9 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237009)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Blue (69593)
- TECHNIKS Spring Collet, TG100, 3/32 in. (04010-3/32)
- KERSHAW Folding Knife, SpeedSafe, 2.4" Blade (1620ST)
- KERSHAW Leek Knife, Black (1660CKTST)
- KERSHAW Onion Leek Knife, Serrated Blade (1660ST)
- KERSHAW DRIVETRAIN; Knife (8655)
- KERSHAW Folding Knife, Blackwash Finish (1306BW)
- KERSHAW Folding Knife, 1.9" (1600)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003086)
- Kershaw Knives, Cutters & Snips