Shop All Screw & Bolt Assortments
Kerr Lakeside
Cap Screw Assortment, Alloy Steel, Black Oxide Finish
Mfr # FHCS631
Zoro # G4217297
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Flat Head
External Hex Drive
- System of Measurement Inch
- Thread Size #6-32 to 5/16"-18
- Screw Size #6 to 5/16"
- Length 3/8 in to 1 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # FHCS631
- Zoro # G4217297
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #6-32 to 5/16"-18 |
Screw Size | #6 to 5/16" |
Length | 3/8 in to 1 in |
Number of Sizes | 12 |
Size | 6-32 to 5/16"-18 |
Details
System of Measurement | Inch |
Drive Type | External Hex |
Head Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Drive | External Hex |
Includes | (25) Each: 6-32x3/8 in, 6-32x1/2 in, 8-32x3/8 in, 8-32x1/2 in, 10-24x3/8 in, 10-24x1/2 in, 10-24x3/4 in, 1/4-20x1/2 in, 1/4"-20x3/4 in, 1/4"-20x1 in, 5/16"-18x3/4 in, 5/16"-18x1 in, Plastic Case |
Item | Cap Screw Assortment |
Number of Pieces | 300 |
Type | Machine Screw Assortment |
Container Material | Plastic |
Includes Lock Washers | No |
Includes Flat Washers | No |
Includes Hex Nuts | No |
Includes Hex Head Screws | No |
Finish Type | Black Oxide |
Head Shape | Round |
Material Type | Steel |
Description
Cap Screw Assortment, Finish Black Oxide, Head Type Flat, Drive External Hex, Number of Sizes 12, Number of Pieces 300, Material Alloy Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Includes (25) Each: 6-32x3/8 in, 6-32x1/2 in, 8-32x3/8 in, 8-32x1/2 in, 10-24x3/8 in, 10-24x1/2 in, 10-24x3/4 in, 1/4-20x1/2 in, 1/4 In.-20x3/4 in, 1/4 In.-20x1 in, 5/16 In.-18x3/4 in, 5/16 In.-18x1 in, Plastic Case, Includes Flat Washers No, Includes Hex Head Screws No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0250)
- SABERDRIVE Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 812 PK (54001)
- KANEBRIDGE 1/2-13X2 Carriage Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 300 (5032C8)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish (BHCS631)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish, 170 PCS (SHCS637)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS (TK810)
- ZORO SELECT 3/8-16X4 1/2 BLT HEX MACH. HOT DIP GALVANIZED (3772BMG)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS2NE67GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- MAJOR Major: Major Mfg - LSA-1 - Locksmith Screw Assortment Kit #1 Du (MJR-LSA-1)
- Kerr Lakeside Screw & Bolt Assortments