Shop All Screw & Bolt Assortments
Kerr Lakeside
Cap Screw Assortment, Alloy Steel, Black Oxide Finish
Mfr # BHCS631
Zoro # G3918214
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Button Head
External Hex Drive
- System of Measurement Inch
- Thread Size #6-32 to 5/16"-18
- Screw Size #6 to 5/16"
- Length 3/8 in to 1 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # BHCS631
- Zoro # G3918214
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Thread Size | #6-32 to 5/16"-18 |
Screw Size | #6 to 5/16" |
Length | 3/8 in to 1 in |
Number of Sizes | 12 |
Size | 6-32 to 5/16"-18 |
Details
System of Measurement | Inch |
Drive Type | External Hex |
Head Type | Button |
Material | Alloy Steel |
Finish | Black Oxide |
Drive | External Hex |
Includes | (25) Each: 6-32x3/8 in, x1/2 in, 8-32x3/8 in, x1/2 in, 10-24x3/8 in, x1/2 in, x3/4 in, 1/4"-20x1/2 in, x3/4 in, x1 in, 5/16"-18x3/4 in, x1 in, and Plastic Case |
Item | Cap Screw Assortment |
Number of Pieces | 300 |
Type | Machine Screw Assortment |
Container Material | Plastic |
Includes Lock Washers | No |
Includes Flat Washers | No |
Includes Hex Head Screws | No |
Includes Hex Nuts | No |
Finish Type | Black Oxide |
Head Shape | Round |
Material Type | Steel |
Description
Cap Screw Assortment, Finish Black Oxide, Head Type Button, Drive External Hex, Number of Sizes 12, Number of Pieces 300, Material Alloy Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Includes (25) Each: 6-32x3/8 in, x1/2 in, 8-32x3/8 in, x1/2 in, 10-24x3/8 in, x1/2 in, x3/4 in, 1/4 In.-20x1/2 in, x3/4 in, x1 in, 5/16 In.-18x3/4 in, x1 in, and Plastic Case, Includes Flat Washers No, Includes Hex Head Screws No, Includes Hex Nuts No, Includes Lock Washers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0300)
- ZORO SELECT Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 525 PK (B08111.062.0001)
- DELTANA Wood Screw, Black Brass (SCWB1225U19)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40404)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish (FHCS631)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish, 170 PCS (SHCS637)
- BLUE DONUTS Machine Screw Assortment, 18-8 Stainless Steel, 112 PCS (BD3536225)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24RMS50A)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC4GR)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- Kerr Lakeside Screw & Bolt Assortments