Shop All Socket Head Cap Screws
Kerr Lakeside
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK
Mfr # 31C87KCS
Zoro # G5102316
product price: $21.39
/pk 100, $0.21/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # 31C87KCS
- Zoro # G5102316
- UPC # 848790049096
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 7/8 in |
Drive Size | 1/4 in |
Head Height | 0.312 in |
Thread Length | 7/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 7/8 in |
Head Diameter | 0.469 in |
Maximum Head Height | 0.312 in |
Minimum Head Height | 0.306 in |
Dia./Thread Size | 5/16"-18 |
Head Dia. | 0.469 in |
Length | 7/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length (3119)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia (SE-137SS)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91190)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (31C125KCS)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KCS)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (31C75KCS)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10F50KCS)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (8C100KFC)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK (37C350KCS)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 8 mm Length (76104)
- Kerr Lakeside Socket Head Cap Screws