Shop All Socket Head Cap Screws
Kerr Lakeside
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK
Mfr # 31C175KFC
Zoro # G3271502
original price:
$46.35
9% off
new price: $41.79
/pk 100, $0.42/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Flat
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # 31C175KFC
- Zoro # G3271502
- UPC # 848790048907
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-3/4 in |
Drive Size | 3/16 in |
Thread Length | 1 1/8 in |
Head Height | 0.198 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/8 in |
Head Diameter | 0.656 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/8 in |
Head Dia. | 0.656 in |
Dia./Thread Size | 5/16"-18 |
Length | 1 3/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 1 3/4 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH FLOORING NAIL 1.5"" 1000P (FLN-150)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (61196)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0300)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25F100KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (25C300KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KCS)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (75C350KCS)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (10C150KFC)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (72090)
- Kerr Lakeside Socket Head Cap Screws