Shop All Socket Head Cap Screws
Kerr Lakeside
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # 25C150KFC
Zoro # G2725782
product price: $29.49
/pk 100, $0.29/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # 25C150KFC
- Zoro # G2725782
- UPC # 848790048464
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/2 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.161 in |
Thread Length | 1 1/2 in |
Min. Thread Length | 1 1/2 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.531 in |
Length | 1 1/2 in |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 0.531 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500750US-050P)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.011.0100)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03281)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25C125KFC)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25F37KFC)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25F125KFC)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KFC)
- KERR LAKESIDE 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (43F150KCS)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (75C250KCS)
- KIPP M10 Socket Head Cap Screw, Galvanized Steel, 45 mm Length (K0869.410X35)
- Kerr Lakeside Socket Head Cap Screws