Shop All Socket Head Cap Screws
Kerr Lakeside
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # 25C150KCS
Zoro # G2723646
product price: $33.25
/pk 100, $0.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # 25C150KCS
- Zoro # G2723646
- UPC # 848790048457
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Thread Length | 1 in |
Head Height | 0.25 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Fastener Length | 1 1/2 in |
Head Diameter | 0.375 in |
Dimensional Standards | ASME B18.3 |
Length | 1 1/2 in |
Head Dia. | 0.375 in |
Dia./Thread Size | 1/4"-20 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 10-24 x 1-1/4in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - 100 Pack (5X.102114PS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (250RIBP)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x1 ID, PK10 (24215)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 140 mm L, 2 PK (933025)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (25C175KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK (25C350KCS)
- KERR LAKESIDE 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (87C300KCS)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10C75KFC)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (25C300KCS)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.013.0125)
- Kerr Lakeside Socket Head Cap Screws