Shop All Socket Head Cap Screws
Kerr Lakeside
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK
Mfr # 50C300KCS
Zoro # G2646122
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # 50C300KCS
- Zoro # G2646122
- UPC # 848790057213
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3 in |
Drive Size | 3/8 in |
Thread Length | 1 1/2 in |
Head Height | 0.5 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/2 in |
Head Diameter | 0.75 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 1/2"-13 |
Head Dia. | 0.75 in |
Length | 3 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 3 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Rivet - 1/4 X 1/2 Inches FOR GAS TXT Freedom 2017 Golf Cart (RIVET - 1/4 X 1/2` FOR GAS TXT FREEDOM 2017 GOLF)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 3000 PK (SX50351-1/4G)
- ZORO SELECT Binding Barrel, M4-0.70, 20 mm Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1604MPAK)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M51230.030.0025)
- KERR LAKESIDE 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (43C275KCS)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (50C700KCS)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (50C275KCS)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (10F200KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (25C225KCS)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25F50KCS)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 20 mm Long, 100PK (91290A242)
- Kerr Lakeside Socket Head Cap Screws