Shop All Socket Head Cap Screws
Kerr Lakeside
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK
Mfr # 50C125KBC
Zoro # G2946282
product price: $21.59
/pk 25, $0.86/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Head Type Button
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # 50C125KBC
- Zoro # G2946282
- UPC # 848790057176
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in |
Vented Hole Size | Not Vented |
Thread Length | 1 1/4 in |
Head Height | 0.265 in |
Min. Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/4 in |
Head Diameter | 0.875 in |
Dia./Thread Size | 1/2"-13 |
Head Dia. | 0.875 in |
Length | 1 1/4 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.265 in, Head Diameter 0.875 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91930)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRW5)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (721943-100)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (4CAP2)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 25 PK (50C550KCS)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (8C62KFC)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (25C62KCS)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 25 PK (50C600KCS)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KFC)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK (37C350KCS)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07000.087.0150)
- Kerr Lakeside Socket Head Cap Screws