Shop All Socket Head Cap Screws
Kerr Lakeside
#10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # 10F100KBC
Zoro # G2806325
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Drive Size 1/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kerr Lakeside
- MFR # 10F100KBC
- Zoro # G2806325
- UPC # 848790048204
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1 in |
Drive Size | 1/8 in |
Thread Length | 1 in |
Head Height | 0.101 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1 in |
Head Diameter | 0.361 in |
Dia./Thread Size | #10-32 |
Length | 1 in |
Head Dia. | 0.361 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Nails N8D 1#Box (N8DHDG-R)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0125)
- ZORO SELECT Not Applicable Tension Strength, 1-11/16" L, Nylon, 100 PK (U30533.013.0125)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KBC)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KBC)
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (31F150KCS)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (10C37KCS)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (8C37KCS)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KCS)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07040.025.0175)
- Kerr Lakeside Socket Head Cap Screws