Shop All Socket Head Cap Screws
Kerr Lakeside
#10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # 10C50KFC
Zoro # G2833451
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerr Lakeside
- MFR # 10C50KFC
- Zoro # G2833451
- UPC # 848790048112
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Thread Length | 1/2 in |
Vented Hole Size | Not Vented |
Head Height | 0.127 in |
Min. Thread Length | 1/2 in |
Head Diameter | 0.411 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/2 in |
Head Dia. | 0.411 in |
Dia./Thread Size | #10-24 |
Length | 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5 (480XSNB)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 3/4 in Lg, 25 PK (TSI0-80075P0-025P)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0075)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10C75KFC)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KFC)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KFC)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (8C125KCS)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25F37KFC)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (8C37KCS)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (73038)
- Kerr Lakeside Socket Head Cap Screws