Shop All Balance Weights
Kern
Wooden box, 10 kg F2 + M1, Beech
Mfr # 337-140-200
Zoro # G7121771
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # 337-140-200
- Zoro # G7121771
- Country of Origin Germany
- Category Balance Weights
Details
Item | Wooden box, 10 kg F2 + M1, Beech |
Description
Wooden box, 10 kg F2 + M1, Beech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- SPARTAN CHEMICAL CO. QAC QR Test Strips, 100PK (983800)
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- KERN Wooden box, 1 kg F2 + M1, Beech (337-110-200)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- KRAFT TOOL Long Arm Acid Brush, Palmyra Bristles (BL521)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- Kern Balance Weights