Shop All Balance Weights
Kern
Wooden box 1 x 200 g E1 + E2 + F1, uphol
Mfr # 317-080-100
Zoro # G7115289
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # 317-080-100
- Zoro # G7115289
- Country of Origin Germany
- Category Balance Weights
Details
Item | Wooden box 1 x 200 g E1 + E2 + F1, uphol |
Description
Wooden box 1 x 200 g E1 + E2 + F1, uphol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- TRACER PRODUCTS LAMP, LED, OPTI-PRO UV MAXR, 400NM, LION, CE (TPOPUVMR)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- KERN Wooden box, 1 kg F2 + M1, Beech (337-110-200)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- KRAFT TOOL Long Arm Acid Brush, Palmyra Bristles (BL521)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- Kern Balance Weights