Shop All Balance Weights
Kern
Wooden box 1 x 2 g E1 + E2 + F1, upholst
Mfr # 317-020-100
Zoro # G7116083
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # 317-020-100
- Zoro # G7116083
- Country of Origin Germany
- Category Balance Weights
Details
Item | Wooden box 1 x 2 g E1 + E2 + F1, upholst |
Description
Wooden box 1 x 2 g E1 + E2 + F1, upholst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- KERN Wooden box, 1 kg F2 + M1, Beech (337-110-200)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- KRAFT TOOL Long Arm Acid Brush, Palmyra Bristles (BL521)
- Kern Balance Weights