Shop All Balance Weights
Kern
Wooden box 1 x 10 g E1 + E2 + F1, uphols
Mfr # 317-040-100
Zoro # G7116153
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # 317-040-100
- Zoro # G7116153
- Country of Origin Germany
- Category Balance Weights
Details
Item | Wooden box 1 x 10 g E1 + E2 + F1, uphols |
Description
Wooden box 1 x 10 g E1 + E2 + F1, uphols
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 15 mL, PK2 (HS24318)
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- KERN Wooden box, 1 kg F2 + M1, Beech (337-110-200)
- KRAFT TOOL Long Arm Acid Brush, Palmyra Bristles (BL521)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- Kern Balance Weights