Shop All Lab Clamps & Straps
Kern
Wedge tension clamp 20 kN, 2 pieces
Mfr # AD 9095
Zoro # G5675495
product price: $10,158.99
/ea
Free Shipping & Returns
$10,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # AD 9095
- Zoro # G5675495
- Country of Origin China
- Category Lab Clamps & Straps
Details
Item | Wedge tension clamp 20 kN,2 pieces |
Description
Wedge tension clamp 20 kN,2 pieces
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 70mm, Foam, Rigid Tip, PK100 (LTO70R.20)
- ASSOCIATED BAG Poly Bags, 6x8, 100/PK (286632C)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- UNITED SCIENTIFIC Universal Clamp With Holder, 3-Prong (ECBH01)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glassware (CLJP24)
- UNITED SCIENTIFIC Burette Clamp With Extension Rod, Pvc Co (CLPVC1)
- SP BEL-ART Polypropylene Single Burette Clamp (F18204-0000)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- Kern Lab Stands & Supports