Shop All Lab Clamps & Straps
Kern
Wedge tension clamp 10 kN, 2 pieces
Mfr # AD 9090
Zoro # G5675854
product price: $8,294.99
/ea
Free Shipping & Returns
$8,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # AD 9090
- Zoro # G5675854
- Country of Origin China
- Category Lab Clamps & Straps
Details
Item | Wedge tension clamp 10 kN,2 pieces |
Description
Wedge tension clamp 10 kN,2 pieces
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- BOEKEL SCIENTIFIC Stainless Steel Petri Dish Can Holder, H (1370S)
- SEALED UNIT PARTS CO Supco CAPDIS Capacitor Discharge Pen (CAPDIS)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- UNITED SCIENTIFIC Extension Clamp With Steel Rod, 2-Prong (CLEX01)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- Kern Lab Clamps & Straps