Shop All Balance Weights
Kern
Universal Box for F2 and M1, 2 kg and sm
Mfr # 335-070-200
Zoro # G7132585
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # 335-070-200
- Zoro # G7132585
- Country of Origin Germany
- Category Balance Weights
Details
Item | Universal Box for F2 and M1, 2 kg and sm |
Description
Universal Box for F2 and M1, 2 kg and sm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- COVIDIEN Sterile Catheter Syringe, PK40 (S35C019888)
- FLOTOOL 0 Funnel, HDPE, Black, 1734 in H (5034)
- KERN Wooden box, 1 kg F2 + M1, Beech (337-110-200)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- KRAFT TOOL Long Arm Acid Brush, Palmyra Bristles (BL521)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- Kern Balance Weights