Shop All Torque Wrench Accessories
Kern
Torque gauge Max 500 Nm d 0.1 Nm
Mfr # DB 500-2
Zoro # G5126433
product price: $5,501.99
/ea
Free Shipping & Returns
$5,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # DB 500-2
- Zoro # G5126433
- Country of Origin China
- Category Torque Wrench Accessories
Details
Item | Torque gauge Max 500 Nm d 0.1 Nm |
Description
Torque gauge Max 500 Nm d 0.1 Nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973120)
- JACOBS JKP 130-J2 High Precision Keyless 13mm Chuck (9683)
- DRILLCO 9/16 X 6.1/4, SDS PLUS DRILL - 1700A (170A1366)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- STAHLWILLE TOOLS Open ended insert tool Size 55 mm Size of mount 22x28 mm (58211055)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- PROTO T/W Load Screw (J6016ALS)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- PERFORMANCE TOOL 1/2 In Dr. Torque Wrench, M199 (M199)
- Kern Torque Wrenches