Shop All Torque Wrench Accessories
Kern
Torque gauge Max 5 Nm d 0.001 Nm
Mfr # DB 5-3
Zoro # G5133774
product price: $4,920.99
/ea
Free Shipping & Returns
$4,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # DB 5-3
- Zoro # G5133774
- Country of Origin China
- Category Torque Wrench Accessories
Details
Item | Torque gauge Max 5 Nm d 0.001 Nm |
Description
Torque gauge Max 5 Nm d 0.001 Nm
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- HYDE Scraper Paint 2Edge 1.5In Pro (10510)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- CRUSHPROOF Crushproof EXAFLT300 3" x 11' Self Connecting Exhaust Hose (EXAFLT300)
- STAHLWILLE TOOLS Calibrating square drive insert tool Size12 external square 3/8 " Size of mount 14x18 mm (58243012)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- BETA Open Jaw Wrench for Torque Bar, 13mm (006420013)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- STEELMAN Torque Wrench Set, Preset, Fxd Head, 4 pcs. (97051)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 50-250 In/Lb, 3/8" Dr (KTI72140)
- Kern Torque Wrenches