Shop All Force Gauges
Kern
Torque gauge Max 10 Nm d-0.002 Nm
Mfr # DB 10-3
Zoro # G9325125
product price: $4,920.99
/ea
Free Shipping & Returns
$4,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # DB 10-3
- Zoro # G9325125
- Country of Origin China
- Category Force Gauges
Details
Item | Platform balance Max 60000 g d-1 g |
Description
Platform balance Max 60000 g d-1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS 314FC-NIST Magnetic Surface Thermometer, 50 to 750 deg F (314FC-NIST)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR3)
- IKKEGOL IKKEGOL 30041 Dual Sensor LCD Display Indoor Outdoor Digital Thermometer (30041)
- KLEIN TOOLS Receptacle Tester (RT110)
- KERN Digital force gauge (internal) Max 1 kN (FL 1K)
- KERN Digital force gauge (internal) Max 10 N (FL 10)
- JONARD TOOLS Dynamometer Gauge, Dial, 40-350g (GD-30)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- EXTECH Digital Force Gauge, RS-232 Interface (475055)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- Kern Force Gauges