Shop All Torque Wrench Accessories
Kern
Torque gauge Max 1 Nm d 0.2 mNm
Mfr # DB 1-4
Zoro # G5127133
Free Shipping & Returns
$4,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # DB 1-4
- Zoro # G5127133
- Country of Origin China
- Category Torque Wrench Accessories
Details
Item | Torque gauge Max 1 Nm d 0.2 mNm |
Description
Torque gauge Max 1 Nm d 0.2 mNm
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- OLSON SAW Olson Saw 92343 18 TPI Bi-Metal Portable Band Saw Blade 44.875 x 0.50 in. - Box of 3 (2033173)
- CRAFTSMAN Wall Mount Laser, 15ft (CMHT77634)
- KNIPEX 8 in Long Nose Plier Zinc Plated Handle (41 44 200)
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 9x12 mm (58211017)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- TORBAL Cap Torque Gauge, 44lbf.In (FSA5)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- TORBAL Chuck Clamp Torque Gauge, 100lbf.In (FSB10)
- Kern Torque Wrench Accessories