Shop All Torque Wrench Accessories
Kern
Torque gauge Max 1 Nm d 0.2 mNm
Mfr # DA 1-4
Zoro # G5126038
Free Shipping & Returns
$5,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # DA 1-4
- Zoro # G5126038
- Country of Origin China
- Category Torque Wrench Accessories
Details
Item | Torque gauge Max 1 Nm d 0.2 mNm |
Description
Torque gauge Max 1 Nm d 0.2 mNm
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Walking, 6" x 12" 3/4" R (CC363-01)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16) (999912)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- TEKTON Scratch and Punch Awl with Hard Handle (PNH21106)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- STAHLWILLE TOOLS Ring insert tool Size 30 mm Size of mount 14x18 mm (58224030)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- STAHLWILLE TOOLS Open ended insert tool Size 24 mm Size of mount 14x18 mm (58214024)
- STEELMAN Torque Wrench Set, Preset, Fxd Head, 4 pcs. (97051)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- Kern Torque Wrench Accessories