Shop All Torque Wrench Accessories
Kern
Torque gauge Max 0.5 Nm d-0.1 mNm
Mfr # DB 0.5-4
Zoro # G9219732
Free Shipping & Returns
$4,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # DB 0.5-4
- Zoro # G9219732
- Country of Origin China
- Category Torque Wrench Accessories
Details
Item | Grabsteintester Max 500 N d-0.2 N |
Description
Grabsteintester Max 500 N d-0.2 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- S&G TOOL AID QUICK CHANGE CHISEL RETAINING RING (SG94400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- HYDE Paint Scraper, Stiff, 7/8", Carbide (10600)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- DICK CEPEK Torque Black - chrome- 17 x 8.5- 8 x 6.5 Bolt Circle (C68-1078482)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- STAHLWILLE TOOLS Open ended insert tool Size 12 1) mm Size of mount 9x12 mm (58211012)
- STAHLWILLE TOOLS Open ended insert tool Size 13 mm Size of mount 9x12 mm (58211013)
- Kern Torque Wrenches