Shop All Lab Scales & Balances
Kern
Spring Scale Max 20 g d-200 mg Max 20 g
Mfr # 287-102
Zoro # G9325161
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # 287-102
- Zoro # G9325161
- Country of Origin Switzerland
- Category Lab Scales & Balances
Details
Item | Ultrasonic Thickness Gauge - ,d- 0.1 mm |
Description
Ultrasonic Thickness Gauge - ,d- 0.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 24/40, 24/40, 1000mL (F214000)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- AMERICAN WEIGH SCALES 650x0.1g Black Digital Pocket Scale with LCD Display (PV-650-BLK)
- OHAUS Ohaus® Scout® SPX1202 Electronic Portable Balance with LCD Display, 1200g x 0.01g (30253022)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 500g/01g (VE-500)
- Kern Lab Scales & Balances