Shop All Digital Microscopes
Kern
Specimen holder for 54 mm petri dish
Mfr # OBB-A1506
Zoro # G7126102
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OBB-A1506
- Zoro # G7126102
- Country of Origin Germany
- Category Digital Microscopes
Details
Item | Specimen holder for 54 mm petri dish |
Description
Specimen holder for 54 mm petri dish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- BALDWIN FILTERS Coolant Test Strip Only, CTK5029-1 (CTK5029-1)
- SP BEL-ART PP Instrument Tray with Cover, 6-5/8 x 3 (F16188-0000)
- ZORO SELECT Centrifuge Tube, Sterile, 15 mL, PK500 (P10402)
- KERN Dust cover (600x600 mm) Size 2 (OBB-A1388)
- ZORO SELECT Lab Tray, Chem Res, 3/4X10X14 (3034031537)
- PREMIERE Microscope, Professional, Binocular (MRP-3001)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- ROTONICS MANUFACTURING Polar Chest Dry Ice Storage Container with Lid PB02 - 29"L x 20"W x 23"H (1930000M93002)
- GLOBE SCIENTIFIC Diamond Perfect Smear, PK72 (1300)
- Kern Digital Microscopes