Shop All Digital Microscopes
Kern
Specimen holder for 35 mm petri dish
Mfr # OBB-A1505
Zoro # G7126732
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OBB-A1505
- Zoro # G7126732
- Country of Origin Italy
- Category Digital Microscopes
Details
Item | Specimen holder for 35 mm petri dish |
Description
Specimen holder for 35 mm petri dish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUDINI Blue Silicone Ice Tray (H9-15759T)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Offset Bayonet Blade, 8" Total Length (A2Z-ZR127)
- KERN Dust cover (600x600 mm) Size 2 (OBB-A1388)
- VIVIDIA Digital Microscope, 320x, 2M, Auto Focus, iOS Android Windows and Mac (UM 505)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 13MM (HS2200A)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- Kern Digital Microscopes