Shop All Digital Microscopes
Kern
Specimen holder ( 110 mm)
Mfr # OBB-A1503
Zoro # G9324601
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # OBB-A1503
- Zoro # G9324601
- Country of Origin China
- Category Digital Microscopes
Details
Item | Precision balance Max 6000 g d-0.05 g |
Description
Precision balance Max 6000 g d-0.05 g
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- YSI Self-stirring Optical BOD Probe (OBOD)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- DYNALON SLIDE TRAY 100 SLIDE ABS, PK10 (211615)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- SCIENSCOPE MZ7A Lens Mounting Adapter (SB-76-39)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- SCIENSCOPE Versacam Digital Inspection Camera (CC-HDMI-CD2)
- Kern Digital Microscopes