Shop All Lab Clamps & Straps
Kern
Screw clamp 5 kN, 2 pieces
Mfr # AD 9050
Zoro # G5685776
product price: $4,682.99
/ea
Free Shipping & Returns
$4,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # AD 9050
- Zoro # G5685776
- Country of Origin China
- Category Lab Clamps & Straps
Details
Item | Screw clamp 5 kN,2 pieces |
Description
Screw clamp 5 kN,2 pieces
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- RPI Miconazole, 1 G (M81030-1.0)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- OHAUS Clamp, Aluminum, 186 lb. Max. Capacity (CLR-LBLFTA025)
- UNITED SCIENTIFIC Burette Clamp With Extension Rod, Pvc Co (CLPVC1)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Coated Jaw (COBR3-FR)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- Kern Lab Stands & Supports