Shop All Lab Clamps & Straps
Kern
Screw clamp 1 kN, 2 pieces
Mfr # AD 9032
Zoro # G5671548
product price: $2,772.99
/ea
Free Shipping & Returns
$2,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # AD 9032
- Zoro # G5671548
- Country of Origin China
- Category Lab Clamps & Straps
Details
Item | Screw clamp 1 kN,2 pieces |
Description
Screw clamp 1 kN,2 pieces
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, 55 fl oz, 12 in, 7.5in, PK500 (B01318)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- TORNADO Power Head Assembly (95993)
- RPI Thymidine, 25g (T18050-25.0)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- COMPLETE TRACTOR Bucket Clamp 2" ID, 16.500" Length (3013-1719)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- Kern Lab Clamps & Straps