Shop All Bench and Floor Scales
Kern
School balance 0.01 g 3000 g
Mfr # EMS 3000-2
Zoro # G7127259
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # EMS 3000-2
- Zoro # G7127259
- Country of Origin Thailand
- Category Bench and Floor Scales
Details
Item | School balance 0.01 g : 3000 g |
Description
School balance 0.01 g : 3000 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 6", Kraft, 25/Bundle (11R415)
- UNIVERSAL ONE Writing Pad, College, Spiral, Assorted (UNV66400)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- MEASURETEK Digital Compact Bench Scale 6.6 lb./3kg Capacity (12R990)
- OPTIMA SCALES Optima Scales OPH-P103 High Precision Balance - 100g x 0.001g (OPH-P103)
- OHAUS Bench Scale, Digital, SS (D33P75B1R1)
- REED INSTRUMENTS Digital Scale, Industrial (R9850)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- Kern Bench and Floor Scales