Shop All Lab Clamps & Straps
Kern
Roller tension clamp 10 kN, 2 pieces
Mfr # AD 9250
Zoro # G5681192
product price: $4,355.99
/ea
Free Shipping & Returns
$4,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # AD 9250
- Zoro # G5681192
- Country of Origin China
- Category Lab Clamps & Straps
Details
Item | Roller tension clamp 10 kN,2 pieces |
Description
Roller tension clamp 10 kN,2 pieces
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm (TK5000-Z)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- RESINTECH 3-1/2" O.D., H DI Cartridge (VP-17-4030-HN)
- AQUAPHOENIX SCIENTIFIC Syringe, 10mL, Plastic, Luer-Lok Tip (SY-2010-P)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- OHAUS Support Stand, Cast Iron, 10" L, 8" W (CLR-RBASECX)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- Kern Lab Clamps & Straps