Shop All Lab Clamps & Straps
Kern
Roller tension clamp 1 kN, 2 pieces
Mfr # AD 9206
Zoro # G5676204
product price: $3,596.99
/ea
Free Shipping & Returns
$3,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # AD 9206
- Zoro # G5676204
- Country of Origin China
- Category Lab Clamps & Straps
Details
Item | Roller tension clamp 1 kN,2 pieces |
Description
Roller tension clamp 1 kN,2 pieces
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 (8TLK0)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- DIGI-SENSE Traceable Thermocouple Thermometer with (91210-05)
- IRWIN LOCKING CLAMP VGRIP 11"" (19)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS041)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- UNITED SCIENTIFIC Universal Clamp With Holder, 3-Prong (ECBH01)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- Kern Lab Stands & Supports