Shop All Digital Microscopes
Kern
Ring illumination (UK version) 4W LED 7
Mfr # OZB-A4571UK
Zoro # G7130835
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OZB-A4571UK
- Zoro # G7130835
- Country of Origin Philippines
- Category Digital Microscopes
Details
Item | Ring illumination (UK version) 4W LED: 7 |
Description
Ring illumination (UK version) 4W LED: 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- GLOBE SCIENTIFIC Transfer Pipet, 8.0mL, 157mm, PK4000 (138030)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- KONUS Zoom digital microscope 10x-300x with LCD screen (5024)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- Kern Digital Microscopes